Beli lifting magnet indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KEYSCO TOOLS Manual Lifting and Mounting Suction Cup
    Mulai

    Rp2.399.900

    KEYSCO TOOLS Manual Lifting and Mounting Suction Cup
    atribut:
    • UNSPSC: 27131608
    • Cup Size (inch): 8 Dia
    • Features: Lipped Edge
    • Handle Material: Gold Plated Steel
    • Handle Type: Grip
    • Platform Material: Rubber
    • Product Type: Vacuum Suction Disc
  2. Tajima Steel Sheet Separator Floater[[RU]]
    Mulai

    Rp20.999.900

    Tajima Steel Sheet Separator Floater[[RU]]
    Deskripsi:
    -Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.
    atribut:
    • W x D x H: 53x17x240 (mm)
    • Magnet Materials: Rare Earth Magnet
    • Purpose of Use: For the work of removing stacked steel plates one at a time or for separation in a steel plate automatic supply line that feeds one plate at a time.
  3. Schneider IEC Contactor
    Mulai

    Rp1.299.900

    Schneider IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  4. TRUSCO Aluminium Box-Beam Level (Waterpass)
    Mulai

    Rp359.900

    TRUSCO Aluminium Box-Beam Level (Waterpass)
    atribut:
    • Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
    • Height (mm): 50.5
    • Thickness (mm): 19
    • Accuracy: Within ±1.5mm/m = ±0.0859degrees
    • Sensitivity: 0.5mm/m = 0.0286degrees
    • Purpose of Use: For horizontal/vertical measurement.
  5. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  6. TRUSCO Separator of Steel Plates
    Mulai

    Rp7.399.900

    TRUSCO Separator of Steel Plates
    Deskripsi:
    Purpose: Those in close contact with the oil, irregularly shaped iron plate, press semifinished product which deform, to facilitate separation.
    atribut:
    • Width (mm): 125
    • Dimensions (mm): 125x61.5x127
    • Weight (kg): 5.0
    • Height (mm): 127
    • Depth (mm): 61.5
    • Mass (kg/set): 5
    • Purpose of Use: For separating the iron plate that are in close contact.
  7. TRUSCO Electromagnetic Holder
    Mulai

    Rp909.900

    TRUSCO Electromagnetic Holder
    Deskripsi:
    -ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.
    atribut:
    • Power Cord Length: 0.5m
    • Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
  8. Myzox Tripod
    Mulai

    Rp5.999.900

    Myzox Tripod
    Deskripsi:
    -With its shifting mechanism, it is easily installed.(shifting range: within a diameter of 20mm) -For installation of a laser level/automatic level.
    atribut:
    • Reduction Length to Total Length: 605 to 970 (mm)
    • Screw Diameter: 5/8inch
    • Material: Aluminium Alloy
  9. KANETEC Steel Sheet Separator Floater [[RU]]
    Mulai

    Rp2.799.900

    KANETEC Steel Sheet Separator Floater [[RU]]
    Deskripsi:
    -Automatically separates steel plates with the two rails on the magnetic polar surface.-For transporting large steel plates.-For separating the iron plate that are in close contact.
  10. KANETEC Permanent Electromagnetic Holder
    Mulai

    Rp16.999.900

    KANETEC Permanent Electromagnetic Holder
    atribut:
    • Adhesion Strength (N): 250
    • WxDxH (mm): 50x50x50
    • Voltage (V): DC24
    • Current (A): 0.43
    • Compatible Rectifier: KR-T101A-6/24 RH-M303A-6/24/-C1/-C2
    • Power Cord Length: 0.3m
  11. Hioki Phase Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Hioki Phase Detector
    Deskripsi:
    -A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.
    atribut:
    • Depth (mm): 30
    • Height (mm): 75
    • Operating Voltage Range (V) : AC 70-600
    • Power Supply (V): AA batteries (R6P) x 2 (included)
    • Width (mm): 70
  12. Mitutoyo Compact Type Dial Indicator
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  13. STS Marking Laser
    Mulai

    Rp9.999.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  14. YUTAKA Sarung Tangan Las
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    YUTAKA Sarung Tangan Las
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  15. KANETEC Rectifier
    Mulai

    Rp9.999.900

    KANETEC Rectifier
    Deskripsi:
    -External control terminals are standard equipment and can be automatically operated.-Up to 1/2 size (volume ratio 50%) compact size has been realized for conventional size.-Can be installed without removing the top case because of changing the mounting hole . Optimum for installing in a board. -Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
    atribut:
    • Input Voltage: Single Phase 100V
    • Output Current: 1.0A
    • Purpose of Use: Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
  16. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (53)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  17. MAHR Dial Bore Gage
    Mulai

    Rp22.999.900

Daftar Harga lifting magnet indonesia Terbaru April 2026
WOOD S POWR-GRIP Manual Lifting and Mounting Suction CupRp629.900
KEYSCO TOOLS Manual Lifting and Mounting Suction CupRp2.399.900
Tajima Steel Sheet Separator Floater[[RU]]Rp20.999.900
Schneider IEC ContactorRp1.299.900
TRUSCO Aluminium Box-Beam Level (Waterpass)Rp359.900
Tajima Measuring Tape (Meteran)Rp99.900
TRUSCO Separator of Steel PlatesRp7.399.900
TRUSCO Electromagnetic HolderRp909.900
Myzox TripodRp5.999.900
KANETEC Steel Sheet Separator Floater [[RU]]Rp2.799.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)